Peerless
Pulley Block, Fibrous Rope, Electro-Galvanized
Mfr # 3-070-03-56-
Zoro # G4488757
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Fibrous Rope
- Attachment Type Fixed Eye
- Rope Dia. 3/8 in
- Working Load Limit Not Rated
- Eye Hook Inside Dia. 17/32 in
Explore More Products
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Electro-Galvanized 3-100-25-86-
- PEERLESS Tiller Rope Guide, Fibrous Rope, Electro-Galvanized 3-010-10786-
- PEERLESS Pulley Block On Plate, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized 3-050-146C16
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Electro-Galvanized 3-110-03-56-
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Electro-Galvanized 3-130-03-56-
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized 3-000-15-86-
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized 3-020-12-86-
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, None 3-010-12-B6-
- PEERLESS Pulley Block, Wire Rope, 3/16 in Max Cable Size, Electro-Galvanized 3-010-29-86-
- ZORO SELECT Swivel Eye Pulley, Zinc 1RCG3
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size RF1743
- Peerless Blocks, Sheaves & Pulleys