Peerless
Pulley Block, Fibrous Rope, 3/16 in Max Cable Size, None
Mfr # 3-010-03-B6-
Zoro # G4488775
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Fibrous Rope
- Attachment Type Fixed Eye
- Rope Dia. 3/16 in
- Working Load Limit Not Rated
Explore More Products
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Electro-Galvanized 3-030-18-86-
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Electro-Galvanized 3-070-146C16
- PEERLESS Cheek Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized 3-010-15-86-
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Electro-Galvanized 3-150-03-56-
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized 3-200-25-86-
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized 3-030-146C16
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, None 3-030-03-B6-
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, None 3-010-12-B6-
- PEERLESS Pulley Block, Fibrous Rope, 3/16 in Max Cable Size, Electro-Galvanized 3-010-03-56-
- ZORO SELECT Swivel Eye Pulley, Chrome 1RCE9
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 1.5" T7550501
- Peerless Lifting Hardware