Zoro Select
Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 6728170
Zoro # G4489204
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 300110200
- ZORO SELECT Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5 300110775
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 68104
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 22HSC0240B
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb 6706-5
- ZORO SELECT Snap-Hose Clamp, Black, 0.56"Max ID, PK50 HC-D-PA66-BK
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.53"ID, PK20 HC-CC-PA66-BK
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.39"ID, PK10 HC-P-PA66-N
- ZORO SELECT Snap-Hose Clamp, White, 4.49"Max ID, PK10 HC-109-PA66-N
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 HTM 175 B
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 HC-20ST R
- Zoro Select Hose Fittings