Zoro Select
Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10
Mfr # 360030032070
Zoro # G4489633
$41.30
26% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Explore More Products
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack 62606
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. 32941
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 5208070
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 HC-Q-PA66-N
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 PWD-13-150-SC-PA12-BK
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 52F13
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 22HC1875
- ZORO SELECT Wire Hose Clamp, 7/16"Max ID, Yellow, PK10 DW-7ST ZD
- ZORO SELECT Snap-Hose Clamp, White, 3.73"Max ID, PK10 HC-91-PA66-N
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 48 6848053
- GATES Hose Clamp, 32960 32960
- Zoro Select Hose Clamps