Rud Chain
Hoist Ring, 180 Pivot, 4400 lb.Load Cap.
Mfr # 7991094
Zoro # G4493334
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,400 lb
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. 7901662
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. 7103715
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 7994830
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. 7100430
- RUD CHAIN Hoist Ring, 360 Pivot, 660 lb.Load Cap. 8500911
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. 7900353
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. 7990312
- RUD CHAIN Hoist Ring, 180 Pvt, 26,400 lb. Load Cap. 7999044
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit 8504661
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46014 And 46014 Safety Hoist 46054
- ACTEK Safety Swivel Hoist Ring, 34 In10 X 153, 46018 46018
- Rud Chain Lifting Hardware