Shop Alternate Products

Schneider Electric

Enclosed Soft Start, 50 HP, NEMA 1,208V (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.


Key Features

  • Protects Circuit Breaker
  • Starting Torque Adjustable
  • Output Voltage 208V AC
  • Output Current 143 A
  • Width 12.79 in
See all product information