Checkers
Warning Whip, 8 ft., Includes Flag
Mfr # FS8L-SPQD-O
Zoro # G4495793
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Height 11 in
- Flag Width 12 in
Explore More Products
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10L-QD-O
- CHECKERS Replacement Flag, 12x12 In, Green FS9024-G
- CHECKERS Replacement Flag, 16x16 In, Orange FS9024-16-O
- CHECKERS Warning Whip, Light Duty, White FSRR7W-HB
- CHECKERS Warning Whip, HD, 5 Ft, Includes Flag FS5-O
- CHECKERS Warning Whip, LD, 7 Ft, Red FSRR7R-HB
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag FS12-O
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12L-QD-O
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8XL-SPQD-O
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell SP24-R-Y
- POWERFLARE LED Safety Flare, LED Color Red/Amber PF210-RA-O
- Checkers Traffic Safety