Checkers
Warning Whip, 5 ft., Includes Flag
Mfr # FS5L-QD-O
Zoro # G4495854
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Overall Height 5 ft
- Flag Height 11 in
Explore More Products
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket FS3XL-O
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag FS3X-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10X-QD-O
- CHECKERS Female Quick Disconnect Base Mounts FSQDB-DUD
- CHECKERS Warning Whip, 6 ft., Includes Flag FS6L-QD-O
- CHECKERS Warning Whip, HD, 8 Ft, Includes X Flag FS8X-O
- CHECKERS Warning Whip, 5 ft. H, Amber Light Bulb FSLEDW5OWAF
- CHECKERS Warning Whip, HD, 12 Ft, X Flag and Socket FS12XL-O
- CHECKERS Warning Whip, 5 ft. H, Amber Light Bulb FSLEDB5OWAF
- AEROSOCK Replacement Windsock, Red/Orange, 48" L ASX1848
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange 8AE39
- Checkers Traffic Safety