Checkers
Warning Whip, 6 ft., Includes Flag
Mfr # FS6L-QD-O
Zoro # G4495906
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiber Glass
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Flag Width 12 in
- Flag Height 11 in
Explore More Products
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag FS8-O
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb FSLEDW5OWGF
- CHECKERS Replacement Flag, 16x16 In, Orange FS9024-16-O
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8L-SPQD-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10X-SPQD-O
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10L-QD-O
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12X-SPQD-O
- CHECKERS Warning Whip, 8 ft., Includes Flag FS8XL-SPQD-O
- CHECKERS Warning Whip, 12 ft., Includes Flag FS12-SPQD-O
- DC CARGO Orange Safety Flag with EZ Mount, 2PK SFEZMO-2
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red/Blue TS-FLED-KIT-RDBL
- Checkers Flags, Flares, Paddles, and Triangles