Shop Alternate Products
This Product is Discontinued
Fellowes
Tray, Keyboard, Adjustable, Black/Silver (Discontinued)
Mfr # 8031301
Zoro # G4498140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 30.3"
- Depth 13.9"
- Height 2"
- Color Black
- Material Steel