Shop Alternate Products
This Product is Discontinued
Zing
Fire Door Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)
Mfr # 2083S
Zoro # G4499984
This Product is Discontinued
Key Features
- Legend Fire Closed Fire Door do not Block
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester