Shop Alternate Products
This Product is Discontinued
Waterjel
Burn Dressing, Foil Pouch, 6 In. (Discontinued)
Mfr # 0206-60
Zoro # G4500684
This Product is Discontinued
Key Features
- Waterproof Yes
- Length 6 in
- Width 2 in
- Color White
- Package Type Bulk