Loctite
Prism 406 Instant Adhesive, 1 lb, Bottle, Clear
Mfr # 237295
Zoro # G4513148
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Instant Adhesive
- Weight 4.58 oz
Explore More Products
- LOCTITE Instant Adhesive, 431 Series, Clear, 0.7 oz, Bottle 868371
- LOCTITE Instant Adhesive, 495 Series, Clear, 0.1 oz, Tube 234072
- LOCTITE Instant Adhesive, 495 Series, Clear, 1 lb, Bottle 209591
- LOCTITE Gel Control Super Glue, Clear, 0.14 fl oz LOC1364076
- LOCTITE Ultra Gel Minis High Strength Ethyl Cyanoacrylate Super Glue 0.1 oz 1906107
- LOCTITE Instant Adhesive, 415 Series, Clear, 1 oz, Bottle 135449
- LOCTITE Instant Adhesive, 498 Series, Clear, 70.4 oz, Bottle 229817
- LOCTITE Super Glue, Liquid, Irritating, Clear, 10 g Bottle 234796
- LOCTITE Loctite 442-41104 3Gm Prism 411 Clear Toughened Instant Adhesive 442-41104
- SEM PRODUCTS DUAL-MIX QUICK SET 180 (7oz CARTRIDGE) SE41807
- LOCTITE Super Glue Liquid 20Gram 1365882
- Loctite Instant Adhesives