Little Giant
Wheel Mold-On Rubber, 12 in. x 2-1/2 in.
Mfr # WHMS-12250
Zoro # G4514347
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Type Centered
- Fits Axle Dia. 1"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 12"
- Wheel Width 2-1/2"
Explore More Products
- LITTLE GIANT Wheel Mold-On Rubber, 6 in. x 2 in. WHMS-0620
- LITTLE GIANT Wheel Solid Rubber, 10 x 2-3/4, Center Hub WHSP-1027P-C
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. WHMS-0820
- LITTLE GIANT Wheel Solid Cushion Rubber, 8 x 2-1/2 in WHSP-0825-O
- LITTLE GIANT Wheel Solid Rubber, 10 in. WHSP-1027P-O
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W 53CM53
- HAMILTON Ultralast Wheel 10X3 3/4Bb W-1030-TRB-3/4
- RWM Rubber on Iron Wheel, 6x2" RIR-0620-08
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre 414DPR35X
- ZORO SELECT Solid Wheel, Sawtooth, 225 lb. Load Rating 53CM49
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - SCC-RSS820-58-KW-2SS
- Little Giant Rubber Wheels