Vf Imagewear
Bib Overalls, Navy, 44-1/2 In x 31 In
Mfr # BLF8NV RG L
Zoro # G4515445
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Inseam 31 in
Explore More Products
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV RG 50
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 38 CLB6NV RG 38
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 52 CLD4RB LN 52
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Nomex(R), L CNB6RB LN 44
- MCR SAFETY Flame-Resistant Coverall, 52 Size SBC201152T
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, L O12008
- Vf Imagewear Workwear and Protective Clothing