Vf Imagewear

Bib Overalls, Navy, Up To 54-1/2 x 31 In


$159.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Material ComforTouch(R)
  • Fabric Weight 11 oz
  • Inseam 31 in
  • Fits Waist Size 52 1/2 in to 54 1/2 in
See all product information