Vf Imagewear
Bib Overalls, Navy, Up To 52-1/2 In x 31In
Mfr # BLF8NV RG XXL
Zoro # G4515472
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Snap
- Material ComforTouch(R)
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper CLD6GY LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL CEC2KH RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL CEC2NV LN 48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL CEC2NV RG 58
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 46 In Tall CLD4NV LN 46
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 56 CLB2NV LN 56
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 38 CLD4RB RG 38
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH RG 44
- RADIANS Workwear VolCore Cotton FR Coverall-GY-M FRCA-002G-M
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls