Vf Imagewear
Bib Overalls, Navy, 44-1/2 In x 31 In
Mfr # BLF8NV LN L
Zoro # G4515481
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Snap
- Material ComforTouch(R)
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 CNB2NV RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M CEC2NV RG 40
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL CEC2NV RG 56
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV LN 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 50
- VF IMAGEWEAR Flame Resistant Coverall, Navy CNB6NV LN 54
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, L CLC8NV LN L
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 44 CLB2RB LN 44
- LAKELAND Flame Resistant Hooded Coverall, Blue, 2XL LS7428-2XB
- CARHARTT Bib Overall, Brown, 38x30in, 16 cal/cm2 101627-211 38 30
- Vf Imagewear Arc Flash and Flame Resistant Clothing