Shop Alternate Products
This Product is Discontinued
Mapa
Coated Gloves, 7, Gray, Polyurethane, PR (Discontinued)
Mfr # 551437
Zoro # G4517642
This Product is Discontinued
Key Features
- Size 7
- Color Gray
- Thumb Style Coated
- ANSI/ISEA Abrasion Level 4
- Coating Finish Smooth