Vf Imagewear
Bib Overalls, Navy, 52-1/2 In x 31 In
Mfr # BLF8NV LN XXL
Zoro # G4520117
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 16 cal/sq cm
- Closure Type Snap
- Material ComforTouch(R)
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV LN 44
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 CNB2NV RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 42
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame Resistant Coverall, Orange, 54 CNB6OR LN 54
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 42 CED2NV LN 42
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 46 CLB6NV LN 46
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL 605-USN-3XL
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 TM120SBU2X002500
- Vf Imagewear Workwear and Protective Clothing