- Home
- /
- Janitorial & Cleaning Supplies
- /
- Laundry Supplies & Equipment
- /
- Laundry Detergent
- /
- TOUGH GUY Citrus High Efficiency Laundry Detergent, 50/Pack
Shop Alternate Products
This Product is Discontinued
Tough Guy
TOUGH GUY Citrus High Efficiency Laundry Detergent, 50/Pack (Discontinued)
Mfr # 33M001
Zoro # G4522341
This Product is Discontinued
Key Features
- Cleaner Form Pacs
- Cleaner Container Type Box
- Fragrance Unscented
- Cleaner Container Size 50 ct
- High Efficiency Compatibility Yes
Customers Also Purchased
- Brand Tough Guy
-
MFR #
33M001
-
Zoro #
G4522341
- UPC # 190735700624
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 50 ct |
Size | 50 Packs Per Tub |
Container Size | 50 ct |
Details
Item | Laundry Detergent |
Cleaner Form | Pacs |
Cleaner Container Type | Box |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Pack Count | 50 |
Packs per Case | 24 |
Color | Clear |
Container Type | Canister |
Contains | Alcohol Ethoxylate, Hexylene Glycol, Water |
Degreaser Container Type | Box |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Standards | EPA Safer Choice |
Flash Point | Greater Than 212 Degrees F |
VOC Content | 0 % |
Primary Chemical | Non-Ionic Surfactants |
pH Value | Neutral |
Contains Fabric Softener | No |
Biodegradable | Yes |
Contains Odor Eliminator | No |
Contains Bleach | No |
pH Level | 7.5 to 8.5 |
Phosphate Free | Yes |
NSF Rating | Not Rated |
Type | Laundry Detergent |
Dye Free | Yes |
Washing Machine Compatibility | High Efficiency (HE) |
Product Label | Laundry Detergent Packs |
Contains Stain Lifter | No |
Color Safe | Yes |
Rinse Required | Yes |
Number of Loads | 50 |
Description
Laundry Detergent, Product Label Laundry Detergent Packs, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Canister, Container Size 50 ct, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating Not Rated, Number of Loads 50
- This item has been restricted from sale in the following states: CA