Schneider Electric
Tower Light, 60mm, Red, Support Tube Mount
Mfr # XVC6M1
Zoro # G4523461
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 60 mm
- Housing Material ABS or PBT + ABS
- Lighting Technology LED
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC DL1BDG6
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow XVBL38
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw XVBC38
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A XVC6B4
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount XVC6M3K
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D XVUZ02
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube XVC4M3
- SCHNEIDER ELECTRIC Flashing LED Lamp, Green, 24VAC/DC, 7W DL1BKB3
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. XVUZ400T
- WERMA Tower Light Sounder Tier, 2-43/64"H, 200mA 63581075
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm 64924005
- Schneider Electric Tower Lights