Square D
Panelbrd Interior, 600A, 480Y/277VAC
Mfr # NF430L6C
Zoro # G4524633
Free Shipping & Returns
$2,143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NF Circuit Breakers
- Voltage 277/480YV AC
- Amps 600 A
- Depth 5 3/4 in
- Number of Spaces 30
Explore More Products
- SQUARE D Oem Mounting Base 60A 3Ph 3Sp QON403L60N
- SQUARE D Neutral Assembly Kit, 100A SN100FA
- SQUARE D Circuit Breaker Enclosure, 125 A, Flush Mounting Style B125F
- SQUARE D Handle Tie, Direct, 30A, 0.30inWx0.40inL QOTHT
- SQUARE D Panelboard Solid Neutral HC2SN
- SQUARE D Pnlbd Cover/Trim Nf T1 S 62H 20W NC62VSHR
- SQUARE D Panelboard Drip Hood Assembly HCT2DH44
- SQUARE D Switch Fusible Qmb 600V 100A 3P Twin QMB363T
- SQUARE D Cb Undervoltage Trip 100130V Ac/Dc S33670
- GE Ground Kit, 200A, 3.25inWx14.5inL TGK32
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W NC38SHR
- Square D Circuit Breaker & Panelboard Accessories