Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Janitorial & Cleaning Supplies
/
Laundry Supplies & Equipment
/
Ironing Boards
/
Ironing Board Cover, HCD Stripes
Shop All Ironing Boards
Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Ironing Board Cover, HCD Stripes (Discontinued)
Mfr #
IBC-01897
Zoro #
G4524877
This Product is Discontinued
Shop for all Ironing Boards
Key Features
Length
54"
Width
15"
Type
HCD Stripes
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Ironing Board Cover, HCD Stripes
$6.25
Product Information
Brand
Honey-Can-Do
MFR #
IBC-01897
Zoro #
G4524877
UPC #
811434018970
Country of Origin
China
Category
Ironing Boards
Dimensions
Length
54"
Width
15"
Details
Item
Ironing Board Cover
Type
HCD Stripes
Description
Ironing Board Cover, HCD Stripes, Length 54 in, Width 15 in
From the Manufacturer
Reviews
Explore More Products
Honey-Can-Do Ironing Boards