Anti-Seize Technology
Anti-Seize Compound, Copper, 16oz, Can
Mfr # 11016
Zoro # G4525141
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Explore More Products
- ANTI-SEIZE TECHNOLOGY Cold Galvanizing Compound, 16 oz 17045
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. 35010
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube 12003
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top 44006
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black 12016
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 3 oz, Tube 31003
- ANTI-SEIZE TECHNOLOGY Moly Plate Compound/Lubricant, 15oz., Cart 37015
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver 13425
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Aluminum Base, Silver 32425
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Cartridge NSC-1
- GARDNER BENDER Ox-Gard Anti-Oxidant Compound OX-100B
- Anti-Seize Technology Anti-Seize Compounds