Dixon
Reducing Coupler/Adapter, 2 x 4 In, 100psi
Mfr # 2040-DA-AL
Zoro # G4525263
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 2" x 4"
Explore More Products
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" 300DD-90AL
- DIXON Cam/Groove, Adapter x Hose, Shank 2", SS G200-E-SS
- DIXON Cam and Groove Type DC Dust Cap AL, 5" 500-DC-AL
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL 600-AL-AL
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Aluminum, Domestic 200-D-AL
- DIXON Spool Adapter, 4 x 6 In, 75 psi, Aluminum 4060-AA-AL
- DIXON Cam/Groove Coupler x Hose, Shank, 4", BR 400-C-BR
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x MNPT End Style, Bras BB150EZ
- DIXON Type A Jump Size Bayloc Cam & Groove Adapter, 2 in Nominal, Dry Disconnect Male Adapter x FNPT End S DBA11-1520
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic 600-AL-SS
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter 200-AL-SS
- Dixon Camlock Fittings