Worldwide Protective Products
Terry Cloth Glove, L, Pairs, PK6
Mfr # MTATA/GYC-CC-L
Zoro # G4525599
Sold in multiples of 2 for $94.18
$94.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Natural, Yellow/Gray
- Standards ANSI Level A4
- Palm Construction Seamless Knit
- Application Metal Fabrication, Glass Handling, Automotive, Aerospace, Appliance Manufacturing, Steel Foundries, High Heat Areas
Explore More Products
- WORLDWIDE PROTECTIVE PRODUCTS Knit Shell Glove 500 M, PK12 M500-M
- WORLDWIDE PROTECTIVE PRODUCTS Worldwide Safety Green Glove 570 S, PK12 570-SAFETY GREEN SM
- WORLDWIDE PROTECTIVE PRODUCTS Worldwide Safety Green Glove 2XL, PK12 570-SAFETY GREEN XXL
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL 48-73-7143
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK T1993-J
- BRIGHTON-BEST Ironclad BHG-05-XL Box Handler„¢ Gloves, 1 Pair, Black, XL BHG-05-XL
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL 48-73-7144E
- IRONCLAD PERFORMANCE WEAR Work Crew Glove Medium WCG-03-M
- CONDOR Knit Glove, Poly/Cotton, S, PK12 5PE86
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR 9613LM
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 303363564
- Worldwide Protective Products General Purpose Gloves