Zoro Select
Arch Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1714
Zoro # G4526313
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN3
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z4876
- ZORO SELECT Partition Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MB83
- ZORO SELECT Barrel Bolt, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z4720
- ZORO SELECT Binding Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain Z1544
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP4
- ZORO SELECT Arch Barrel, 5/8"-11, 2 1/2 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1834
- ZORO SELECT Arch Barrel, 5/8"-11, 3 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1836
- ZORO SELECT Binding Barrel, 5/8"-11, 3 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain Z1586
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK 9051715
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK 74783
- Zoro Select Binding Barrels & Screws