Flambeau
Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W
Mfr # T9101AT
Zoro # G4527196
$21.49
21% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 15 in x 2 in
- Number of Compartments 8 to 48
- Number of Adjustable Dividers 20
- Material Plastic
- Latch Type Mechanical
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W T7004
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 11/16 in H x 6-1/8 in W 5130CL
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W 5127CL
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W T9501
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W 6680KC
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W T4008
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W 6703TW
- PLANO Compartment Box with Plastic, 7.33" H x 12-1/4 in W 135010
- STALWART 39-Drawer Small Part Organizer, Black 75-TS2006
- DURHAM MFG Small Compartment box, 17 opening, for small part storage 227-95
- DURHAM MFG Large Compartment Box For Small Parts Strg, Ajdstbl Drwr, 18X12X3, 8Lbs 119-95
- Flambeau Compartment Boxes