Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Gullwing Drying Rack (Discontinued)
Mfr # DRY-01610
Zoro # G4528501
This Product is Discontinued
Key Features
- Material Steel
- Length 64 in
- Width 23 in
- Height 42 in
- Color White