3M
Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper
Mfr # 4510-M
Zoro # G4529287
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Porous Film Laminate
- Fits Chest Size 36 in to 39 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
- Series 4510
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper 4510-XL
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper 4510-3XL
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper 4510-4XL
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based 7000034762
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper 4540-M
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper 4540-3XL
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 4X-Large, 4520-4XL, 20/Case 7000089644
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene 4565-BLK-4XL
- 3M Disposable Coverall, X-Large, Blue, SMS Based 7000089025
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper QS127TGRSM000400
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper 09814
- 3M Disposable Clothing