Titan Pro
Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H
Mfr # TRCFD455
Zoro # G4529594
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 2 1/2 in
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V TRCFD4075
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V TRCFD353
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V TRCFD453
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H TRCF70
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval TOCFD555
- TITAN PRO Motor Dual Run Cap, 40/3 MFD, 370-440V TRCFD403
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-7/8 In. H TRCF5
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V TOCFD2575
- TITAN PRO Oval Motor Dual Run Capacitor, 440-370VAC TOCFD5510
- ROTOM Rotom 30D, 30-36MFD, 330V, Run Capacitor, Round 30D
- MARS Oval Run Capacitor, 7.5Mfd, 440V, Ms12931 12931
- Titan Pro Motor Run Capacitors