Zoro Select
Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 10 Pk
Mfr # 19N747
Zoro # G4530355
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 60 ft
- Performance Temp. 19 Degrees to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green 19N740
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Green 19N749
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang 19N742
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors 7DX32
- ZORO SELECT Electrical Tape, 8.5 mil, 66 ft., Assorted Colrs 7DX33
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors 7DX34
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L GL203676BI
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack 130C
- INTERTAPE POLYMER GROUP Tapeblue 3/4X60 Electrical 607BLU
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" 54007-10810
- GARDNER BENDER Electrical Tape, Assorted Colors GTPC-550
- Zoro Select Electrical Tapes