Council Tool
1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle
Mfr # 150
Zoro # G4531904
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 36 in
- Overall Length 36 in
- Head Material Forged Steel
- Features Hookeroon Head with 36 Fiberglass Handle
Replacement Parts
Explore More Products
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. PR60MFG
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory 35-2 MR
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl 5W
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle 35DR36C
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory 60P36C
- COUNCIL TOOL Axe, Sharpened, 19 in.L, 4 in. Cutting Edge JP20HB19C
- COUNCIL TOOL Axe, Wood, 3'L 38PE136 NFES
- COUNCIL TOOL Handle SU150PKRN36C
- COUNCIL TOOL Handle SU150PKRN28S
- JPW INDUSTRIES Bash Spike Maul 10 Lb. Head 36 31036
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK 68392
- Council Tool Hammers and Striking Tools