Parker

1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK


$73.59
/pk 5, $14.72/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
  • Tube Size 1/2 in
  • Pipe Size - Pipe Fitting 1/2 in
See all product information