Parker
3/4" MNPT 316 SS Hex Long Nipple
Mfr # 12-12 MHN-SS
Zoro # G4532446
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Explore More Products
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF 3/8 X 3.0 FFF-SS
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple 6-4 MHN-SS
- PARKER 3/4" BSPP 316 SS Hollow Hex Plug VSTI3/4ED71
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee 12-12-12 ST-SS
- PARKER Long Nipple, 316 SS, 3/8 in Pipe Size, MNPT 6-6 MHLN-SS 3.0
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing 12-8 RB-SS
- PARKER Adapter, 316 SS, 5/8 x 1/4 in, SAE x NPTF 10-1/4 F5OG-SS
- PARKER Hollow Hex Plug, 316 SS, 5/8 in, Male SAE 10 HP5ON-SS
- PARKER Hex Head Plug, 316 SS, 3/4 in, Male NPT 12 PHH-SS
- SMITH-COOPER Cap 1-1/2" Ss 4638100080
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT ZUSA-PF-6725
- Parker Stainless Steel Pipe Fittings