Parker
1/4" MNPT x 2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-4-20
Zoro # G4532613
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Material - Pipe Brass
Explore More Products
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple VS215PNL-6-25
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple VS215PNL-4-35
- PARKER 1/2" MNPT x 2" TBE Brass Long Pipe Nipple VS215PNL-8-20
- PARKER 3/8" MNPT x 1" TBE Brass Close Pipe Nipple VS215PN-6
- PARKER 1/8" MNPT x 2" TBE Brass Long Pipe Nipple VS215PNL-2-20
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple 8-8 MCN-B
- PARKER 1/2" MNPT x 3-1/2" TBE Brass Long Pipe Nipple VS215PNL-8-35
- PARKER 3/4" MNPT x 1-5/16" TBE Brass Close Pipe Nipple VS215PN-12
- LEGEND VALVE 3/4" X 9" BRASS NIPPLE 311-093
- SMITH-COOPER 1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 4385010510
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 4385012000
- Parker Pipes