Shop Alternate Products
This Product is Discontinued
Wilson Jones
1" Round Flex Poly Binder, Blue (Discontinued)
Mfr # A7039713A
Zoro # G4532674
This Product is Discontinued
Key Features
- Color Blue
- Number of Rings 3
- Material polypropylene
- Specific Material Polypropylene
- Sheet Capacity 175