Southwire
Thermostat Wire, 250 ft, Gauge 18/6, CL2P
Mfr # 555060423
Zoro # G4532945
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Plenum
- Number of Conductors 6
- Wire Size 18 AWG
- Jacket Color White
- Length 250 ft
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 552040407
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 553030501
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P 555080423
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P 555030523
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P 555040423
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 552020507
- SOUTHWIRE 250' 20/7Brn Therm Wire 55207-04-07
- SOUTHWIRE Southwire 553056607 Thermostat Wire, 250 ft L, 18 AWG, PVC Sheath, Brown Sheath 553056607
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V 553020501
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 552060407
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 553020507
- Southwire Thermostat Cable