Klein Tools
Large Crimping Tool with Compound-Action
Mfr # 2006
Zoro # G4533444
$231.99
5% off
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimping Lugs and Terminals
- Overall Length 19 1/2 in
- Handle Type Cushion Grip
- Cuts No
- Replacement Die Code None
Explore More Products
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 406304-005N
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L 84-9256
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D 120174-360-001
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 2/0 ga, 10,000, 0.484 in Max Wire Dia, Gray 6320G1
- GROTE Hold Down Set Adjustable, 6-7/8 In 84-9480
- INTEGRATED SUPPLY NETWORK FJC 600 Amp Parrot Style Replacement Clamps 45262
- ANDERSON POWER PRODUCTS Connector, Wire/Cable 6329G1
- WESTWARD Lug, 1/0ga, 1/4 In, Crimp/Solder, PK5 23ZA11
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 5955-010EL
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver 20283
- SERVERUSA Top Post Battery Terminal Cleaner SE96488
- Klein Tools Automotive Battery Equipment