Zoro Select
Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk
Mfr # 19N746
Zoro # G4534731
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 60 ft
- Performance Temp. 19 Degrees to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Explore More Products
- ZORO SELECT Electrical Tape, 8.5 mil, 3/4" x 66 ft., Black 19N745
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack 19N736
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black 19N735
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors 7DX31
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack 19N744
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil thick, Red, 1 Pack 19N750
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow 3M 1318-1 0.25" x 72 yds Yellow
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown 165BR4A
- 3M Electrical Tape WHITE 530-WH
- 3M Electrical Tape BLACK 530-BK
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 51-UNPRINTED-6x100FT
- Zoro Select Electrical Tapes