Shop Alternate Products
This Product is Discontinued
Numatics
Filter Element, Coalescing, 19.6 SCFM (Discontinued)
Mfr # RB1012RIS
Zoro # G4534774
This Product is Discontinued
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 850
- Filter Rating - Air Treatment 0.01 micron
- Replaces Balston 100-12-SA