Dicke
Sign Stand, Portable, Aluminum, 57 In.
Mfr # DF3003W
Zoro # G4535027
$242.84
11% off
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 57"
- Width 92"
- Sign Compatibility Roll-Up
- Sign Base Type Portable
Explore More Products
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs DSB100
- DICKE Tripod Sign Stand T-55
- DICKE Tripod Sign Stand T155
- DICKE In-Ground Sign Stand, For Roll-Up Signs P100
- DICKE Sign Stand, Traffic, Collapsible, Alum DL1000
- DICKE Sign Stand, Traffic, Spring Base, Alum UF2000
- DICKE Sign Stand, Roll-Up, Aluminum, 36 In. TF18-RUB
- DICKE Sign Stand, Rigid, Steel, 36 In. STF18-RGB
- HY-KO Yard Sale Bag Sign W/Frame Sign 14" x 20", 6PK A24203
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Pol. Brass, PLEASE WAIT TO BE SEATED FS200-1422-V-PB-PLSWAITSEAT
- MONTOUR LINE Horizontal Stanchion Storage Cart - 12 Capacity SCART-12-H
- Dicke Sign Holders