- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Pliers
- /
- Needle Nose Pliers
- /
- Half Round VSE Insulated Pliers - 6-1/2"
Shop Alternate Products
This Product is Discontinued
Facom
Half Round VSE Insulated Pliers - 6-1/2" (Discontinued)
Mfr # FA-193.16AVSE
Zoro # G4536253
This Product is Discontinued
Key Features
- Overall Length 6 7/8 in
- Jaw Width 1 1/4 in
- Features Insulated VSE Half Round Plier; Integrated Wire-Cutter
- Material Bi-Material
- Number of Pieces 1
Customers Also Purchased
- Brand Facom
-
MFR #
FA-193.16AVSE
-
Zoro #
G4536253
- UPC # 662679983826
- Country of Origin France
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 7/8 in |
Jaw Width | 1 1/4 in |
Tip Width | 3/16 in |
Jaw Length | 1 31/32 in |
Details
Features | Insulated VSE Half Round Plier; Integrated Wire-Cutter |
Material | Bi-Material |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | Ergonomic |
Max. Jaw Opening | 1 1/4 in |
Handle Color | Orange |
Joint Type | Solid |
Side Cutter | Yes |
Wire Stripper | No |
Wire Crimper | No |
Nonsparking | No |
Tether Capable | Tether Capable |
Gripping Surface | Serrated |
Insulated | Yes |
Voltage Rating | 1000V |
Plier Product Group | Pliers |
Item | Long Nose Plier |
Plier Item | Long Nose Pliers |
ESD Safe | No |
Cutting Capacity/Material | 1-1/4 in Wire |
Jaw Bend | 0 Degrees |
Spring Return | No |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Wire Cutter | Yes |
Weight | 0.37 lb |
Includes Wire Stripper | No |
Jaw Opening Type | Manual |
Plier Material | Bi-Material |
Maximum Jaw Opening | 1 1/4 in |
Handle Style | Ergonomic |
Application | Cutting |
Jaw Texture | Serrated |
Nose Shape | Straight |
Cutting Capacities | 1 1/4 in Wire |
ESD-Safe | No |
Plier Type | Needle Nose Pliers |
Tether Ready | No |
Non-Sparking | No |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 7/8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 in, Tip Width 3/16 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Cutting, Cutting Capacities 1 1/4 in Wire, Features (2) Color Warning Handle Insulation, Handle Color Multicolored, Handle Style Ergonomic
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov