Zoro Select
Rigd Sold Rubr Whl Cstr, 9-7/8 in, 1000 lb
Mfr # B-VLE 250K
Zoro # G4538107
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 990 lb
- Wheel Dia. 250 mm
- Wheel Width 85 mm
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb LKR-SPO 75K
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln LMDA-TPA 50G
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Blu LER-POEV 126KA-SB
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb LMDA-TPA 50KF-FI
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Gry LRXA-TPA 75G
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. LER-ALTH 200K
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry LEXR-POEV 125XR-SG
- ZORO SELECT Kngpn Swl Cstr, Thrm Rubr, 3-1/8 in, 220 lb LKRXA-TPA 80KD-FK
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 5 in, 240 lb, Gry LWK-TPA 126KF
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating P9S-SR020K-H
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. BS4 075 RP14
- Zoro Select Casters