Zoro Select
Rgd Plate Caster, Rubber, 2 in., 110 lb.
Mfr # BPXA-VPA 50G
Zoro # G4539035
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A 1NVU2
- ZORO SELECT Swivel Plt Cstr, 5-3/16 in H, NSF-Listed Plate Type A 33H917
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. P12R-PRP030B-12
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 220 lb 1G198
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. LPA-VSTH 35K
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. 435X87
- ZORO SELECT Standard Plate Caster, Rigid, 1000 lb. P21R-U080K-14
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel P12S-PB060B-P3-WB
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 330 lb, Wht LEX-PO 100XR
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb PSQ25115ZN-3EB
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC-20R314-SSS-TP3
- Zoro Select Plate Casters