Panduit
14.5" L Cable Tie NAT PK 100
Mfr # PLT4S-C
Zoro # G4541607
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Explore More Products
- PANDUIT 11.5" L Cable Tie NAT PK 1000 PLT3S-M
- PANDUIT 7.4" L Cable Tie NAT PK 1000 PLT2S-M
- PANDUIT 7.4" L Cable Tie NAT PK 100 PLT2S-C
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 PRT5EH-C100
- PANDUIT Aerial Support Tie, 8.4"L (214mm), Weath AST20-5-C100
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 MLT6H-LP
- PANDUIT 11-1/2" L, 0.19" W, Green Plastic Cable Tie, Package quantity: 1000 PLT3S-M5
- PANDUIT 3-29/32" L, 3/32" W, Green Plastic Cable Tie, Thickness: 3/64" PLT1M-M5
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" PRT3S-C
- GARDNER BENDER Cable Tie Uv Black 15In 46-415UVB
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural 6-18-N-100
- Panduit Cable Ties