Shop Alternate Products
This Product is Discontinued
Fellowes
File Holder, Black, Letter/Legal, 6 Comp (Discontinued)
Mfr # 75210
Zoro # G4542334
This Product is Discontinued
Key Features
- File Size Letter/Legal
- Number of Compartments 6
- Color Black
- Length 11 in
- Width 7 1/2 in