Irwin
Hex Die, High Carbon Steel, RH, 10-32
Mfr # 6431
Zoro # G4542492
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size #10-32
- Die Material Carbon Steel
- Die Thickness 3/8 in
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 12-24 6432
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 6544
- IRWIN Hex Die, 16mm x 1.5mm, 1.44" Shank 6955ZR
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 6644
- IRWIN DIE HEX 1"" 8-32NC CARDED 9324
- IRWIN Hex Die 9733
- IRWIN DIE 5mm-0.80mm 5/8" HEX HN6322
- IRWIN DIE HEX 1 13/16""-1-8NC 8465
- IRWIN DIE 1/2"-14 NPT HEX PIPE TAPER HCS HN7005
- KODIAK CUTTING TOOLS M20X2.5 Die Hex Rethreading Carbon Steel Metric 5471554
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die DWTSH1-1/2-16
- Irwin Hex Dies