Norton Abrasives
Flap Disc, 7 In x 40 Grit, 7/8
Mfr # 66254461059
Zoro # G4542675
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 40
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 66623399221
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse 66261183487
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 66623399205
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) 66254400259
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze 77696090157
- NORTON ABRASIVES Mini Flap Disc, Medium, 60 Grit, 3" dia. 66261132120
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia 77696090086
- NORTON ABRASIVES Flap Disc 3 X 1/4In. 36 Grit Z/A 94563
- NORTON ABRASIVES Flap Disc 4 X 5/8In. Ty 29 19264
- 3M CUBITRON Flap Disc, T29, 7in. x 7/8in., 40 7000148190
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium 96337
- Norton Abrasives Flap Discs